Panasonic EXENA Cornering Hit Attachment for Impact Driver

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-0255-80
Center Height (mm)13
ChuckNew one-touch bit lock method (dimensions up to stepped 13 mm)
Offset Angle (°)Mounting: 8 directions (in 45 degree increments)
Operation Distance RangeScrew tightening: Universal screw, Douglas fir / DIA3.5 to DIA6.8, Tex screw, SPC (plate thickness 1.6 mm) / DIA3.5 to DIA6
Square Drive (mm[inch])6.35 hex bit
Suitable ModelEZ1PD1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports various tasks with an impact driver!
ATTACH8 (Attach Eight) Comfortable work in the corner "Sumi-uchi attachment" Can be attached in 8 directions Easy attachment / detachment!
Just align the attachment with the mark and insert it.
Easy operation by pressing the unlock button to remove.

Ulasan Produk

Tidak ada ulasan