Panasonic EXENA Charging Impact Attachment Set

Sebelum PPN:
Rp21.999.900
Spesifikasi
ChuckNew one-touch bit lock method (dimensions up to stepped 13 mm)
Drilling CapacityDL core (DIA21, gypsum board 12.5mm + control panel 12.5mm) about 150 holes, concrete hole (DIA3.5 x 30mm, mortar) about 570 holes
LED3 modes (switch interlocking, manual ON, manual OFF)
Maximum Tightening Torque (N m)(Same torque in forward and reverse): Strong mode 155, Medium mode 120, Weak mode 40
Rotation Speed (rpm)Strong mode: 0 to 2700, Medium mode: 0 to 1600, Weak mode: 0 to 1000, Text mode: 0 to 2700
Square Drive (mm[inch])6.35 hex bit
Suitable for TighteningUniversal screw, Douglas fir (DIA4.2 x 75 mm) approx. 550, Tex screw, SPC (DIA4 x 13 mm, plate thickness 1.6 mm) approx. 1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast, beautiful and professional. [EXENA] To the height of intuitive operation. Pseries Industry's shortest head and free finishing technique (charge impact driver 14.4V 18V class of domestic power tool maker) True flagship impact driver that finishes narrow spaces and corners smartly and accurately Industry's shortest head size 98mm (compared to conventional products) -20mm) allows smooth entry into narrow spaces. In the 18V class, screws can be tightened with the usual "half" pressing force. Come-out reduction with a unique mechanism. Equipped with + BRAIN vector control technology. The industry's first flexible attachment (included) makes it comfortable to work in narrow spaces and corners. Attachment that can be fixed to the impact driver body (at a domestic power tool maker) A new one-touch bit lock method allows the bit to be attached without pulling the sleeve. Passed the dual dustproof and water resistant IP56 test that can use both 18V and 14.4V

Ulasan Produk

Tidak ada ulasan