Panasonic EXENA Charging Hammer Drill (Main Unit Only)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Applicable batteryEZ9L54.EZ9L53.EZ9L48.EZ9L47
Battery Voltage (V)14.4/18
Drilling Capacity, Concrete (mm)18
Drilling Capacity, to Steel (mm)[18V5.0Ah] DIA21 x 1.6mm approx. 140 holes [18V3.0Ah] DIA21 x 1.6mm approx. 90 holes [14.4V5.0Ah] DIA21 x 1.6mm approx. 100 holes
Drilling Capacity, to Wood (mm)[18V5.0Ah] DIA18 x 120mm approx. 160 holes [18V3.0Ah] DIA18 x 120mm approx. 120 holes [14.4V5.0Ah] DIA18 x 120mm approx. 120 holes
Height (mm)278/263
LEDSwitch interlocking
Length (mm)367/242/240
MethodQuick lock chuck method (compatible with SDS plus shank)
Mode Switching(Hammer / Drill) Yes << When using a tip tool other than SDS Plus Shank, an optional chuck is required >>
Shank ShapeSDS plus shank
Voltage (V)14.4/18
Width (mm)86/80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shortest and lightest in its class, and easy to handle (charged hammer drill with dust collection function of domestic power tool maker 18V class as of September 1, 2021 according to manufacturer research) << With dust collection function >> Shortest in class _ Overall length size 367mm (Charging hammer drill with dust collection function of domestic power tool maker 18V class as of September 1, 2021 manufacturer survey) Lightest in class _3.35kg (when 18V5Ah battery pack is installed) (Charging with dust collection function of domestic power tool maker) Hammer drill 18V class as of September 1, 2021 According to the manufacturer's research) Powerful drilling is realized by increasing the motor output ratio by 25% (compared to the manufacturer EZ78A1) << Expansion of work range >> Siding: ~ Φ80mm (EZ78A1: Not supported), Concrete: ~ Φ18mm (EZ78A1: ~ Φ16.5mm) (Work volume approx. 40% UP) Compared to maker conventional product EZ78A1 (Working speed approx. 30% UP) Maker conventional product EZ78A1 ratio (when drilling Φ12.5mm concrete) Powerful collection with built-in motor Dust (powerful collection, cooperative dust collection even when working downward) Equipped with a high-performance "HEPA filter" with clean exhaust The transparent dust case allows you to check the amount of dust at a glance. (3 minute anchor approx. 20 holes [depth 40 mm] dust can be collected) T-shaped shape + center of gravity at hand enables "one-handed work" (when working under heavy load, attach an auxiliary handle and work with both hands)

Ulasan Produk

Tidak ada ulasan