Spesifikasi
| Applicable battery | EZ9L54.EZ9L53.EZ9L48.EZ9L47 |
|---|---|
| Battery Capacity (AH) | 5 |
| Battery Voltage (V) | 14.4/18 |
| Drilling Capacity, Concrete (mm) | 18 |
| Drilling Capacity, to Steel (mm) | DIA21x1.6mm about 140 holes |
| Drilling Capacity, to Wood (mm) | DIA18x120mm about 160 holes |
| Height (mm) | 278 |
| LED | Switch interlocking |
| Length (mm) | 367 |
| Method | Quick lock chuck method (compatible with SDS plus shank) |
| Mode Switching | (Hammer / Drill) Yes << When using a tip tool other than SDS Plus Shank, an optional chuck is required >> |
| Shank Shape | SDS plus shank |
| Voltage (V) | 14.4/18 |
| Width (mm) | 86 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The shortest and lightest in its class, and easy to handle (charged hammer drill with dust collection function of domestic power tool maker 18V class as of September 1, 2021 according to manufacturer research) (With dust collection function) Class shortest_total length size 367mm (In the 18V class charging hammer drill with dust collection function of a domestic power tool maker, according to the manufacturer's research as of September 1, 2021) Lightest in its class _3.35kg (2021 in the 18V class charging hammer drill with dust collection function of a domestic power tool maker) As of September 1, according to the manufacturer's research) Powerful drilling is achieved by increasing the motor output ratio by 25% (compared to the manufacturer EZ78A1) << Expansion of work range >> Siding: ~ Φ80mm (EZ78A1: not supported), Concrete: ~ Φ18mm (EZ78A1: ~ Φ16) .5mm) (Work volume approx. 40% UP) Maker conventional product EZ78A1 ratio (Work speed approx. 30% UP) Maker conventional product EZ78A1 ratio (when drilling Φ12.5mm concrete) Powerful dust collection with built-in motor (powerful collection, (Cooperative dust collection even when working downward) Equipped with a high-performance "HEPA filter" with clean exhaust The transparent dust case allows you to check the amount of dust at a glance. (3 minute anchor approx. 20 holes [depth 40 mm] dust can be collected) T-shaped shape + center of gravity at hand enables "one-handed work" (when working under heavy load, attach an auxiliary handle and work with both hands)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/32P114222110-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
