Spesifikasi
| Applicable battery | EZ9L54.EZ9L53.EZ9L48.EZ9L47 |
|---|---|
| Battery Capacity (AH) | 3 |
| Battery Voltage (V) | 14.4/18 |
| Drilling Capacity, Concrete (mm) | 18 |
| Drilling Capacity, to Steel (mm) | DIA21x1.6mm about 90 holes |
| Drilling Capacity, to Wood (mm) | DIA18x120mm about 120 holes |
| Height (mm) | 263 |
| LED | Switch interlocking |
| Length (mm) | 240 |
| Method | Quick lock chuck method (compatible with SDS plus shank) |
| Mode Switching | (Hammer / Drill) Yes << When using a tip tool other than SDS Plus Shank, an optional chuck is required >> |
| Shank Shape | SDS plus shank |
| Voltage (V) | 14.4/18 |
| Width (mm) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shortest and lightest in its class, easy to handle (charged hammer drill with dust collection function of domestic power tool maker 18V class as of September 1, 2021 according to manufacturer research) << Without dust collection function >> Shortest in class _ Overall length size 367mm (In the 18V class charging hammer drill with dust collection function of a domestic power tool maker, according to the manufacturer's research as of September 1, 2021) Light weight_2.15kg (when 18V3Ah battery pack is installed) Powerful drilling is realized by increasing the motor output ratio by 25% ( (Compared to manufacturer EZ78A1) << Expansion of work range >> Siding: ~ Φ80mm (EZ78A1: Not supported), Concrete: ~ Φ18mm (EZ78A1: ~ Φ16.5mm) << Working amount approx. 40% UP >> Compared to manufacturer's conventional product EZ78A1 << Working speed approx. 30 % UP >> Compared to the manufacturer's conventional product EZ78A1 (when drilling Φ12.5mm concrete) Powerful dust collection with built-in motor (powerful collection, cooperative dust collection even when working downward) With a transparent dust case equipped with a high-performance "HEPA filter" for clean exhaust Check the amount of garbage at a glance. (3 minute anchor approx. 20 holes [depth 40 mm] dust can be collected) T-shaped shape + center of gravity at hand enables "one-handed work" (when working under heavy load, attach an auxiliary handle and work with both hands)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
