Panasonic EXENA Charging Hammer Drill

Sebelum PPN:
Rp23.999.900
Spesifikasi
Applicable batteryEZ9L54.EZ9L53.EZ9L48.EZ9L47
Battery Capacity (AH)5
Battery Voltage (V)14.4/18
Drilling Capacity, Concrete (mm)18
Drilling Capacity, to Steel (mm)DIA21x1.6mm about 140 holes
Drilling Capacity, to Wood (mm)DIA18x120mm about 160 holes
Height (mm)278
LEDSwitch interlocking
Length (mm)242
MethodQuick lock chuck method (compatible with SDS plus shank)
Mode Switching(Hammer / Drill) Yes << When using a tip tool other than SDS Plus Shank, an optional chuck is required >>
Shank ShapeSDS plus shank
Voltage (V)14.4/18
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shortest and lightest in its class, and easy to handle (charged hammer drill with dust collection function of domestic power tool maker 18V class as of September 1, 2021 according to manufacturer research) << Without dust collection function >> Shortest in class _ Total length size 240mm (In the 18V class charging hammer drill of a domestic power tool maker, according to the manufacturer's research as of September 1, 2021) Light weight_2.15kg (when 18V3Ah battery pack is installed) Powerful drilling is realized by increasing the motor output ratio by 25% (compared to maker EZ78A1) (Expansion of work range) Siding: ~ Φ80mm (EZ78A1: not supported), Concrete: ~ Φ18mm (EZ78A1: ~ Φ16.5mm) (Work volume approx. 40% UP) Maker Compared to conventional EZ78A1 (Work speed approx. 30% UP) Manufacturer Compared to the conventional product EZ78A1 (when drilling Φ12.5mm concrete) Powerful dust collection with built-in motor (powerful collection, cooperative dust collection even when working downward) Equipped with a high-performance "HEPA filter" with clean exhaust The transparent dust case reduces the amount of dust Check at a glance. (3 minute anchor approx. 20 holes [depth 40 mm] dust can be collected) T-shaped shape + center of gravity at hand enables "one-handed work" (when working under heavy load, attach an auxiliary handle and work with both hands)

Ulasan Produk

Tidak ada ulasan