Sebelum PPN:
Rp8.299.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Capacity (AH) | 5 |
|---|---|
| Battery Voltage (V) | 14.4~18 |
| Chuck | Keyless chuck method (DIA1.5-DIA13mm) |
| Dust / Water Protection | IP56 |
| Light Function | LED light: Switch interlocking |
| Mass (kg) | 1.85 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fast, beautiful and professional. [EXENA] To the extreme of intuitive operation.
P series The smallest and lightest * in Panasonic history, a powerful combo.
* Manufacturer's charging drill driver Lightweight and compact drill driver that enables powerful continuous work in the 14.4V / 18V class. The smallest and lightest in Panasonic history, and easy to handle. Head size 160mm (manufacturer's conventional product ratio (EZ74A3 ratio) -29mm), mass 1.85kg (manufacturer's conventional product ratio (EZ74A3 18V / 5.0Ah battery pack installed) -150g)
* Manufacturer charging drill driver 14.4V / 18V class equipped with intelligent "+ BRAIN" vector control technology.
The drilling speed is fast and it is strong against continuous work.
Easy to cut chips and tap, advanced tap mode M5 / M6 / M8 Electronic clutch ideal for machine screw tightening work.
Tightening torque can be set according to the work and parts.
Passed the dual dustproof and water resistant IP56 test that can use both 18V and 14.4V.
* "EZ1DD1X-B and EZ1DD1X-R do not come with a charger / battery. Please refer to the manufacturer's leaflet for details."
P series The smallest and lightest * in Panasonic history, a powerful combo.
* Manufacturer's charging drill driver Lightweight and compact drill driver that enables powerful continuous work in the 14.4V / 18V class. The smallest and lightest in Panasonic history, and easy to handle. Head size 160mm (manufacturer's conventional product ratio (EZ74A3 ratio) -29mm), mass 1.85kg (manufacturer's conventional product ratio (EZ74A3 18V / 5.0Ah battery pack installed) -150g)
* Manufacturer charging drill driver 14.4V / 18V class equipped with intelligent "+ BRAIN" vector control technology.
The drilling speed is fast and it is strong against continuous work.
Easy to cut chips and tap, advanced tap mode M5 / M6 / M8 Electronic clutch ideal for machine screw tightening work.
Tightening torque can be set according to the work and parts.
Passed the dual dustproof and water resistant IP56 test that can use both 18V and 14.4V.
* "EZ1DD1X-B and EZ1DD1X-R do not come with a charger / battery. Please refer to the manufacturer's leaflet for details."
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
