SK11 Electrician wrench hammer short (Martil / Palu)
#Grup produk P114221777
Spesifikasi
| Main application | For electrical and facility construction |
|---|---|
| Overall Length (mm) | 222 |
| Shape | Pointed type |
| Type | Electric hammer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A hammer for electrical and equipment work. Comes with a free ring for attaching the safety cord, making it difficult to get tangled when using a socket. It's a short size that can fit into a waist bag. A raceway compatible socket is attached to the handle end. It is possible to hit horizontally.
Electrical/equipment work, etc.
*Please do not use it for any purpose other than its intended purpose. While working, please use protective equipment such as gloves and safety glasses.
Please do not hit hard hardened items. Please check the safety of your surroundings before starting work.
Do not use if there are cracks or looseness in the head or handle. Never forcefully tighten the socket.
Please do not use it as a crowbar or lever. It is electrically conductive. Please be careful to avoid electric shock.
Please check the free ring for cracks, chips, or other abnormalities before each use. If there is any abnormality, please never use it.
When using a safety cord, use one with a maximum working load of 0.5 kg or more. When attaching a safety cord to prevent falls, please use it after making sure that it will not fall even if it moves.
Electrical/equipment work, etc.
*Please do not use it for any purpose other than its intended purpose. While working, please use protective equipment such as gloves and safety glasses.
Please do not hit hard hardened items. Please check the safety of your surroundings before starting work.
Do not use if there are cracks or looseness in the head or handle. Never forcefully tighten the socket.
Please do not use it as a crowbar or lever. It is electrically conductive. Please be careful to avoid electric shock.
Please check the free ring for cracks, chips, or other abnormalities before each use. If there is any abnormality, please never use it.
When using a safety cord, use one with a maximum working load of 0.5 kg or more. When attaching a safety cord to prevent falls, please use it after making sure that it will not fall even if it moves.
Feature
=Specification&""&With raceway compatible socket 17 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/llP114221777-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
