MARVEL Electrical knife

Sebelum PPN:
Rp639.900
Spesifikasi
Blade Length (mm)80
Mass (g)(Saya included) 250 / (Knife only) 150
Overall Length (mm)234

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-slip finger grip: The finger grip that fits perfectly when you pick it up is made of high-grade rubber, so it is extremely easy to use.
Knife case with whetstone: The case has a whetstone that allows you to attach the knife to the belt anytime, anywhere with or without the case attached to the belt. When polishing with a blade, you can sharpen the blade by using water or salad oil.
Special joint that can rotate freely: You can fix it in the direction you want, front, back, left and right while hanging it on the belt.
One-touch lock for convenient removal: When removing, lightly press the top of the lock button with your index finger to unlock it, and it can be pulled out smoothly, making it very easy to put in and take out the knife.

Ulasan Produk

Tidak ada ulasan