BOSCH Sander Action Dust Absorbing (Mesin Amplas Orbital)

Kondisi Barang:
Sebelum PPN:
Rp7.099.900
Spesifikasi
Cable Length (m)4
Dimensions (Length L x Width W x Height H) (mm)355x160x210
Included AccessoriesMain unit, dust collection adapter, 1 paper bag for dust collection, 125 mmDIA multi-hole pad (medium) attached to main unit, hex wrench, 125 mmDIA sanding paper
Mass (kg)2
Orbit Diamond (mm)5
Power Input (V)100(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-hole pad adoption dial type speed change function that can correspond to various papers
Grinding and polishing of wood, stone, metal, etc., polishing of paint stripping car, etc.
*Auxiliary handle and micro filter unit are sold separately.

Ulasan Produk

Tidak ada ulasan