BOSCH Orbital Sander Dust Suction Random (Mesin Amplas Orbital)

Kondisi Barang:
Sebelum PPN:
Rp3.799.900
Spesifikasi
Cable Length (m)2.5
Mass (kg)1.3
Orbit Diamond (mm)2.5 [Orbit]
Power Consumption (W)250
Power Input (V)100(50/60Hz)
Rotation Speed (rpm)7500~12000
Set ContentsBody, micro filter, polishing sponge (product number: 2608613003), polishing felt (product number: 2608613009), wool bonnet (product number: 2608610001) + 3 types of polishing accessories included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Launched a bargain set for car polishing and car care. The set includes a total of 3 items, a polishing sponge, polishing felt, and a wool bonnet, and a genuine Bosch accessory with a list price of 3,300 yen.
The GEX125-1AE is Bosch's 125mm series entry-class dust-absorbing random action sander for tight spaces and partial repair work.
With a compact ergonomic design and variable grip position, you can work comfortably overhead.
The speed preselection function enables use in multi-material applications.
An efficient dust-absorbing system with a dust box with a built-in Bosch microfilter system ensures dust-free work.
This dust-absorbing random action sander is suitable for sanding, intermediate sanding, lacquering and surface finishing of various materials.
It can be used on wood, veneer, lacquer, fillers, as well as mineral and acrylic surfaces. It also supports Bosch's click and clean system.
Car polishing, rough cutting, paint peeling, base finish, mirror finish.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait