Kondisi Barang:
Spesifikasi
| Cable Length (m) | 2.5 |
|---|---|
| Carbon Brush Nominal Number | 2609000460 |
| Mass (kg) | 1.5 |
| Plate Dimensions (mm) | 105x154x154 |
| Power Consumption (W) | 260 |
| Power Input (V) | 100(50/60Hz) |
| Rotation Speed (rpm) | 2000~12000 |
| Type | Hook-and-loop type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact and low vibration! High-performance model that handles a wide range of polishing work.
The newly designed body with a low center of gravity and low vibration realizes easier handling and smooth polishing work. In addition, a rubber pad is applied to the position where it is difficult to handle, making it difficult to slip and supporting polishing work in various places.
Equipped with a micro filter system.
Equipped with Bosch's original dust suction system that enables clean polishing work without reducing the dust suction capacity by filtering the sanding dust sucked by the main body and discharging clean air. The filter can be used repeatedly and can be removed more smoothly than the conventional type.
Dial-type electronic continuously variable transmission.
Depending on the work, you can change gears without permission by rotating speed or dial. Supports a wide range of work from rough polishing to polishing.
A paper mounting adapter is included as standard.
A new concept paper mounting adapter that allows easy and smooth mounting of sanding paper that matches the dust suction hole is included as standard.
The newly designed body with a low center of gravity and low vibration realizes easier handling and smooth polishing work. In addition, a rubber pad is applied to the position where it is difficult to handle, making it difficult to slip and supporting polishing work in various places.
Equipped with a micro filter system.
Equipped with Bosch's original dust suction system that enables clean polishing work without reducing the dust suction capacity by filtering the sanding dust sucked by the main body and discharging clean air. The filter can be used repeatedly and can be removed more smoothly than the conventional type.
Dial-type electronic continuously variable transmission.
Depending on the work, you can change gears without permission by rotating speed or dial. Supports a wide range of work from rough polishing to polishing.
A paper mounting adapter is included as standard.
A new concept paper mounting adapter that allows easy and smooth mounting of sanding paper that matches the dust suction hole is included as standard.
Feature
=Specification&""&(Vibration triaxial composite value) 5m / s 2 : Conforms to EN60745-2-4
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e6P114220510-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
