PB SWISS TOOLS Driver set (SwissGrip Evo)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Mass (g)649

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes: SwissGrip EVO flathead screwdrivers (38100.1, 2, 3, 4), SwissGrip EVO Phillips screwdrivers (38190.1, 2), and a holder. This six-piece SwissGrip EVO screwdriver set features a new handle made of three materials. The rounded handle design not only reduces fatigue during use, but also improves torque transmission by 25% compared to the previous handle. The screwdriver tip symbol and size are displayed on the rear of the handle, making it easy to select the right screwdriver for the job. The high-tech 3K material enhances chemical resistance and mechanical performance, preventing slippage even with oily or wet hands, ensuring safe use. The 3K handle's inner core is made of 100% recycled hard material. The outer core (middle core) is made of partially recycled hard material. The outermost layer is made of a high-performance soft material. Includes a holder and outer box.

Ulasan Produk

Tidak ada ulasan