SK11 drilling machine vise

Sebelum PPN:
Rp959.900
Spesifikasi
Main applicationFixed work
Material (Main Unit)Control concentration: Working environment evaluation standard (Ministry of Labor Notification No. 79)
Maximum Jaw Opening (mm)95
Mouth Depth (mm)27
Tip Width (mm)102
TypeDrilling machine vise

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for drilling with a drill press. You can fix the workpiece by setting it on a drilling machine. Strong tightening is possible. The movable body slides smoothly and is easy to use.
For tightening and fixing work.
*Please securely fix it to a workbench, table, etc. *Please do not hit the handle or main body with a hammer, etc. *Please wear safety equipment such as protective gloves and goggles while working.

Ulasan Produk

Tidak ada ulasan