Panasonic Drill driver body only EZ74A

Sebelum PPN:
Rp8.099.900
Spesifikasi
ChuckKeyless chuck (DIA1.5 ~ DIA13mm)
Dimensions (Length x Height x Width) (mm)189x254x68(18V 5.0Ah),189x238x68(18V 3.0Ah),189x246x68(14.4V 5.0Ah)
Mass (kg)At the time of installation: 2 (18V 5.0Ah), 1.75 (18V 3.0Ah), 1.85 (14.4V 5.0Ah)
Screw Tightening Capacity (mm)(Estimated with full charge) High mode: wood screws, Yonematsu (DIA4.1 x 25) about 1150 (18V 5.0Ah) / about 950 (18V 3.0Ah) / about 1600 (14.4V 5.0Ah), High Mode: Coach screw Yonematsu (M6 x 80) about 300 holes (18V 5.0Ah) / about 180 holes (18V 3.0Ah)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motor control has evolved with the newly developed "Smart BL".
Drilling is tenacious! Fast!
* Auxiliary handle (EZ6470K3217) can be attached as an option.

Ulasan Produk

Tidak ada ulasan