RIDGID (Emerson Japan) Drain cleaner set K-45AF-5
#Grup produk P114219295
Spesifikasi
| Mass (kg) | 15.4 |
|---|---|
| Model | No .: K-45AF-5 |
| Operating Distance (m) | Cleaning: 7.6.10.7 . 15.2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | K-45AF body, DIA8mm x 7.6m inner core cable (56782), inner drum, glove for rigid drain pipe cleaner, instruction manual, carrying case (89410), DIA10mm x 10.7m inner core cable (62260), inner drum |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for cleaning small diameter pipes.
Unclogging sinks, toilet bowls, urinals, and tub / shower drains.
The 2-way auto feed can move forward / backward without changing the direction of rotation of the motor.
The advanced 2-way auto feed keeps your hands and workplace clean.
Push the lever to send the cable back.
Since the cable rotation direction is the same, you can grab the clogging firmly and clean and collect it.
Lightweight, easy to use and ready to use right out of the box.
Variable speed power unit rotates the cable from 0 to 600 rpm.
Two-piece twist lock canister with replaceable inner drum.
Easy cable replacement and easy cable matching according to work.
The inner drum prevents water leakage and reduces the twisting of the cable inside the drum.
No rust or dents on the drum.
Unclogging sinks, toilet bowls, urinals, and tub / shower drains.
Φ6mm cable ideal for Φ19-40mm pipelines. Φ8mm cable ideal for Φ19-40mm pipelines. Φ10mm cable ideal for Φ32-64mm pipelines.
* Applicable pipe diameter varies depending on the pipe type and the conditions inside the pipe.
Unclogging sinks, toilet bowls, urinals, and tub / shower drains.
The 2-way auto feed can move forward / backward without changing the direction of rotation of the motor.
The advanced 2-way auto feed keeps your hands and workplace clean.
Push the lever to send the cable back.
Since the cable rotation direction is the same, you can grab the clogging firmly and clean and collect it.
Lightweight, easy to use and ready to use right out of the box.
Variable speed power unit rotates the cable from 0 to 600 rpm.
Two-piece twist lock canister with replaceable inner drum.
Easy cable replacement and easy cable matching according to work.
The inner drum prevents water leakage and reduces the twisting of the cable inside the drum.
No rust or dents on the drum.
Unclogging sinks, toilet bowls, urinals, and tub / shower drains.
Φ6mm cable ideal for Φ19-40mm pipelines. Φ8mm cable ideal for Φ19-40mm pipelines. Φ10mm cable ideal for Φ32-64mm pipelines.
* Applicable pipe diameter varies depending on the pipe type and the conditions inside the pipe.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Drain%20cleaner%20set%20K-45AF-5/87P114219295-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
