RIDGID (Emerson Japan) Drain cleaner (with battery/charger)

Sebelum PPN:
Rp26.999.900
Spesifikasi
ColorRed
Current (A)16
Mass (kg)About 6.4
Motor TypeDC brushless
Operating Temperature (°C)-9.4~50
Overall Length (mm)533
Power (W)288
Rotational speed560 (times/min)
Voltage (V)18
Width (mm)About 222

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set includes the Cordless SinkSnake (K-46), an 8mm x 7.6m IC cable (C-1IC), RIDGID drain cleaning leather gloves, and a charger and battery. Powered by a RIDGID 18V battery, it delivers ample runtime for professional use. Enjoy the freedom of cordless operation. The integrated multi-position kickstand reduces the tool's weight and improves comfort and support in tight work environments, such as under the sink or in the bathtub. It comes with an 8mm x 7.6m inner-core cable, but options are available for 6mm and 10mm diameter cables up to 15m long, as well as various cable tools such as dropheads, spades, and C-cutter augers. It features a brushless DC motor that clears stubborn clogs from 19-76mm diameter pipes in sinks, bathtubs, and showers. The 360-degree rotating AUTFEED function allows the cable to be fed forward and backward for improved passage through tight bends and P-traps. The fully enclosed rotating drum protects pipe fittings and other components from damage, and a top-mounted LED light illuminates dark work areas.
Ideal for removing stubborn clogs from sinks, bathtubs, showers, etc.
* This is a representative image.

Ulasan Produk

Tidak ada ulasan