HOZAN (HOZAN TOOL INDUSTRIAL) Crimping tools

Sebelum PPN:
Rp1.999.900
Spesifikasi
Mass (g)329
Overall Length (mm)222
Quantity1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Size[Bare terminal] 1.25 (crimp mark: 1), 2 (crimp mark: 2), [Insulated closed terminal] CE1, CE2, CE5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, multi-type crimping tool that can crimp two types of terminals and multiple sizes with one tool. Includes molding confirmation mechanism.
(For insulated closed terminals/bare crimp terminals)

Ulasan Produk

Tidak ada ulasan