SK11 crimping tool

Sebelum PPN:
Rp969.900
Spesifikasi
Mass (g)400
Overall Length (mm)256
Range of Use1.25,2,5.5,8
StandardJIS standard product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The grip width is slimmer than conventional products, making it easier to work with one hand.
The molding confirmation mechanism prevents crimping defects.
Once the crimp is secure, the mechanism will be released and the handle will open.
Temporary holding of terminals is also easy with one hand.
A crimping mark will be engraved on the terminal/sleeve that has been crimped.
For bare crimp terminals for copper wires and bare crimp sleeves (P/B).

Ulasan Produk

Tidak ada ulasan