ENGINEER Combination Tool Basic Set

Sebelum PPN:
Rp1.299.900
Spesifikasi
Bit total Length (mm)105
Case Dimensions (mm)W465xD25
Overall Length (mm)194
Set ContentsDZ-70,DBZ-20,DBZ-21
Set Count3
Shaft Length (mm)73
Suitable ScrewScrews compatible with No.1 and No.2 drivers, 2, 2.5 to 3, 4, and 5 mm hex socket head bolts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combined tool set that responds to screw troubles in various scenes depending on the combination.
DZ-70 / An ergonomically designed driver that produces powerful torque.
DBZ-20, DBZ-21/With its unique tip shape, crushed Phillips screws and hexagon socket head bolts can be removed without hitting.
KSE-35/A roll-type tool bag that can store and carry tools compactly.
For removing crushed Phillips screws and hexagon socket bolts.
For repair and maintenance in factories and on-site.
In addition, maintenance of equipment, automobiles, motorcycles, bicycles, farm equipment, ships, sporting goods, and DIY.

Ulasan Produk

Tidak ada ulasan