Spesifikasi
| Dimensions (Width W x Depth D) (mm) | (Case) 465x25 |
|---|---|
| Mass (g) | 927 |
| Set Contents | [8 points] DZ-70, DBZ-20, DBZ-22, DR-19, DR-23, DR-25, PZ-67, KSE-35 |
| Suitable Screw | DBZ-22/Screws compatible with driver No.0, No.1, No.2, DBZ-20/Hexagon socket head bolt with width across flats 2, 2.5 to 3, 4, 5mm, PZ-67/Screw head diameter 3 to 9.5mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A combined tool set that can be combined to handle screw problems in various situations.
DZ-70/An ergonomically designed driver that produces powerful torque.
DBZ-20, DBZ-22/The unique tip shape allows you to remove crushed Phillips screws and hexagon socket head bolts without hitting them.
DR-19/Strong magnet allows you to securely hold screws without dropping them.
DR-23/A tough extension bar that can be used by tapping.
DR-25/An extension with a joint that allows you to remove screws near the wall.
PZ-67/Motorcycle pliers with one-shot locking and screw-saurus function, regardless of size.
KSE-35/A roll-type tool bag that allows you to compactly store and carry tools.
For removing crushed Phillips screws and hexagon socket bolts.
For work in narrow and recessed places, corners and walls.
For repair and maintenance in factories and on-site.
In addition, maintenance of equipment, automobiles, motorcycles, bicycles, farm equipment, ships, sporting goods, and DIY.
*It may not be possible to use this product on screws that are completely fixed due to rust or adhesive.
DZ-70/An ergonomically designed driver that produces powerful torque.
DBZ-20, DBZ-22/The unique tip shape allows you to remove crushed Phillips screws and hexagon socket head bolts without hitting them.
DR-19/Strong magnet allows you to securely hold screws without dropping them.
DR-23/A tough extension bar that can be used by tapping.
DR-25/An extension with a joint that allows you to remove screws near the wall.
PZ-67/Motorcycle pliers with one-shot locking and screw-saurus function, regardless of size.
KSE-35/A roll-type tool bag that allows you to compactly store and carry tools.
For removing crushed Phillips screws and hexagon socket bolts.
For work in narrow and recessed places, corners and walls.
For repair and maintenance in factories and on-site.
In addition, maintenance of equipment, automobiles, motorcycles, bicycles, farm equipment, ships, sporting goods, and DIY.
*It may not be possible to use this product on screws that are completely fixed due to rust or adhesive.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
