PB SWISS TOOLS Coin Driver (SwissGrip Evo)

Sebelum PPN:
Rp569.900
Spesifikasi
Blade Tip Thickness (mm)1.2
Mass (g)84
Overall Length (mm)154
Shaft Length (mm)45
Shovel Tip Width (mm)max 22.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This coin screwdriver is perfect for a variety of applications. The SwissGrip EVO features a new handle made from three materials. The improved, rounded handle shape not only reduces fatigue during use, but also improves torque transmission by 25% compared to the previous handle. The screwdriver tip shape and size are marked on the rear of the handle, making it easy to select the right screwdriver for the job. The high-tech 3K material enhances chemical resistance and mechanical performance, preventing slippage even with oily or wet hands, ensuring safe use. The inner core of the 3K handle is made from 100% recycled hard material. The outer (middle core) is made from partially recycled hard material. The outermost layer is made from a high-performance soft material.

Ulasan Produk

Tidak ada ulasan