SK11 chisel slim

Sebelum PPN:
Rp429.900
Spesifikasi
Blade Width (mm)25
Overall Length (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to conventional flat chisels, the entire chisel is thinner, making it convenient for chipping and cutting. The entire chisel is designed to have a very thin wall thickness, so it exhibits sharpness when chiseling and cutting. Because it uses special alloy steel, it has excellent abrasion resistance and impact resistance, and can be used continuously by simply polishing. Soft grip that absorbs shock and reduces fatigue. It can also be used for chiseling in narrow spaces such as repairing tiles, breaking blocks and bricks, cutting rusty bolts, removing old paint and rust, water supply work, indoor waterproofing work, etc.
Chiseling work, thin plate cutting work, sheet metal work.
*Please do not use it for any purpose other than its intended purpose. *When using the product, please wear protective gear appropriate for the work, such as a helmet, safety glasses, leather gloves, and safety shoes. *Please make sure that there are no cracks, bends, or other abnormalities on the main body before using it in a safe manner.

Ulasan Produk

Tidak ada ulasan