Panasonic Charging stick impact driver

Sebelum PPN:
Rp7.699.900
Spesifikasi
Battery Capacity (AH)1.5
Battery Voltage (V)7.2
Bolt Tightening CapacityBolt M8 x 25, plate thickness 10, approximately 460 regular bolts, bolt M6 x 25, plate thickness 10, approximately 470 high-strength bolts
Charging Time (minute)Practical charge: about 35, full charge: about 55
Chuck (mm)One-touch bit lock system (sizes up to step number are 11.5 and 13
FunctionBasics: Electronic speed control / forward and reverse / manual tightening function / brake / LED light
Maximum Tightening Torque (N m)(Elastic body) High speed 2.0, low speed 6.0
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed0 to 2300 rpm
Screw tightening Capacity (mm) BoltM8
Screw tightening Capacity (mm) High strength boltM6
Suitable for TighteningApproximately 180 coarse thread screws made of American pine (DIA3.8 x 25mm), approximately 95 wood screws made of American pine (DIA4.1 x 25mm), approximately 350 steel screws made of iron (DIA4 x 13mm, thickness 0.8mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan