Panasonic Charging mini driver + miniQu (minic)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Applicable batterymicro USB B type
Battery Capacity (AH)0.85
Charging Time (minute)About 45 (for EZ37C4 / EZ37C5), about 35 (for commercial USB charger 5V 1A), about 25 (for commercial USB charger 5V 2A)
Chuck (mm)One-touch bit lock method (dimensions up to the step are 9mm, 11.5mm, 13mm)
Height (mm)45
Length (mm)128
Mass (g)165
Maximum Tightening Torque (N m)1.0 (maximum tightening torque of rigid body when electrically operated), 8.0 (maximum durability torque when manually tightened)
PerformanceMachine screw, iron (without spring washer): M3 x 5 (about 620), M6 x 10 (about 540) * Standard . Full charge
Set ContentsElectric screwdriver body, mini screwdriver bit set (# 2 x 150 mm, # 2 x 100 mm, # 1 x 100 mm, minus width 6 mm x 100 mm, # 2 x 100 mm), USB charging cable
Tightening capacityMachine screw M3 (when electric), machine screw M6 (when hand tightened)
Type of TerminalmicroUSB B type x 1 (DC 5V)
Voltage (V)3.7
Width (mm)42
sitable bit Size (mm)Hex bit 6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for tightening machine screws.
Pursuing torque and speed that are perfect for tightening machine screws.
With a brake that stops when you want to stop.
Charging is automatically stopped when the amount of charge reaches the appropriate level.
The weak point of lithium-ion batteries is that they automatically stop before they are "used up".
Automatically stops when overloaded, protects motor and battery.
Uses an elastomer grip that is easy to grip and does not slip easily.
Compact design that is palm-sized and easy to work in tight spaces.

Ulasan Produk

Tidak ada ulasan