Panasonic Charging drill driver chuck type (main unit only)

Sebelum PPN:
Rp5.099.900
Spesifikasi
ChuckKeyless chuck method (DIA0.8-DIA10mm)
Chucking Size (mm)DIA0.8~DIA10
Dimensions (Length x Height x Width) (mm)Body only: 159 x 190 x 65
Drilling Capacity, to Wood (mm)DIA15x20
FunctionElectronic speed control, forward / reverse rotation, brake, LED light
LEDLight: Switch interlocking
Mass (kg)Body only: 0.86
Maximum Tightening Torque (N m)[Elastic body tightening torque] << High speed >> Approx. 6, << Low speed >> Approx. 18
Set Contentsonly a main part
Suitable for Tightening(High-speed mode) Wood screw / Yonematsu (DIA4.1 x 25mm) Approx. 440, (High-speed mode) Tex screw / SPC (DIA4 x 13mm / Plate thickness 1.6mm): Approx. 310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, compact and powerful drilling is possible. The 10 mm chuck can be used with various tip tools. The 1.2 kg lightweight body makes light work comfortable.
* Charger, battery pack and case are sold separately.

Ulasan Produk

Tidak ada ulasan