Panasonic Charging drill driver bit type (main unit only)

Sebelum PPN:
Rp4.599.900
Spesifikasi
ChuckOne-touch bit lock method (dimension to step is 13mm)
Dimensions (Length x Height x Width) (mm)Body only: 128 x 190 x 65
Drilling Capacity, to Wood (mm)DIA15x20
FunctionElectronic speed control, forward / reverse rotation, brake, LED light
LEDLight: Switch interlocking
Mass (kg)Body only: 0.72
Maximum Tightening Torque (N m)[Elastic body tightening torque] << High speed >> Approx. 6, << Low speed >> Approx. 18
Set Contentsonly a main part
Suitable for Tightening(High-speed mode) Wood screw / Yonematsu (DIA4.1 x 25mm) Approx. 440, (High-speed mode) Tex screw / SPC (DIA4 x 13mm / Plate thickness 1.6mm): Approx. 310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, compact and powerful drilling A 128 mm compact head compatible with hexagonal bits The lightweight body of 1.05 kg makes light work comfortable.
* Charger, battery pack and case are sold separately.

Ulasan Produk

Tidak ada ulasan