Panasonic Charging cleaner for construction 14.4V / 18V

Sebelum PPN:
Rp5.599.900
Spesifikasi
Applicable batteryEZ9L54
Dust Capacity (L)0.65
Dust collection systemCapsule type
Height (mm)124
Length (mm)452
Mass (kg)0.89
Suction Work Rate (W)(14.4V) strong: 27 standard: 12, (18V) strong: 45 standard: 12
Voltage (V)14.4/18
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cordless cleaner that is compact and lightweight and can be easily handled.
A new grip that is easy to hold with your fingers, making it easy to grip and less tiring.
The tip of the clearance nozzle has a rubber cover so as not to damage wood.
Easy to clean the filter with the clean capsule method.
You can use either 14.4V or 18V just by changing the battery.
Gypsum powder is also powerfully graded even in the corner of the room. Multi-use in various scenes.

Ulasan Produk

Tidak ada ulasan