Panasonic Charge reciprocating saw (body only)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Battery Voltage (V)14.4/18
Blade Thickness (mm)(Maximum mounting possible) 0.9 to 1.6
Charging Time (minute)60
ColorBlack
Cutting Capacity, Wood (mm)(Approximate, fully charged) Genuine blade 2 x 4 material (38 x 89 mm) about 80 pieces 2 x 10 material (38 x 235 mm) about 50 pieces
Dust / Water ProtectionIP56
Included Accessories1 metalworking blade, 1 woodworking blade
Mass (kg)3.4 (including battery)
Maximum Cutting CapacityMetal tube / DIA130mm, wood / 235mm
Number of Stroke (times/minute)0~2800
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stroke Width (mm)28
Suitable ForMountable blade thickness / 0.9 to 16.mm
Vibration3-axis composite value / 24.5m / s <sup>2</sup>

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RoHS directive compliant product
Single pipe cutting, light sky cutting, window opening
*Body only *You can use your own 18V or 14.4V batteries (LN type (EZ9L40) batteries with an orange alignment mark cannot be used.)
Feature
=Specification&"
"&With brake, dustproof / waterproof IP56

Ulasan Produk

Tidak ada ulasan