Panasonic Charge Cable Cutter Dual

Sebelum PPN:
Rp87.999.900
Spesifikasi
ColorBlack
Dimensions (Length x Height x Width) (mm)402x263x80
Included AccessoriesCable cutter blade, case
Mass (kg)5.7 (with battery pack EZ9L45 installed)
Wire Diameter (mm)Cutable minimum / DIA1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip rotates 360 degrees according to the direction of the cable. Crab scissors for easy cutting even on walls.
*Battery pack and charger sold separately *Wire materials with a wire diameter of Φ1mm or less and wire materials other than copper and aluminum (piano wire, ACSR, steel wire, iron wire, etc.) cannot be cut.

Ulasan Produk

Tidak ada ulasan