ENGINEER Ceramic bit

Sebelum PPN:
Rp169.900 - Rp259.900
Spesifikasi
Material (Grip)Zirconia fine ceramic
Overall Length (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceramic bit that can be used in automatic machines.
Zirconia fine ceramic with excellent durability.
Two types of adjustment are possible with the tip of the bit and the shaft.
* If a torque of 0.01 N m or more is applied, the bit may be damaged.
* The bit may be damaged if a strong impact is applied.

Ulasan Produk

Tidak ada ulasan