MARVEL Cable cutter (for copper wire) Small and lightweight type

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-2053-28
Mass (g)380
Overall Length (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ergonomic design reduces handle load!
Light and short, you can work with one hand, which is convenient for work in high places and narrow places. It cuts cleanly without deforming the cut surface of the cable, and maintains excellent sharpness.
Cutting the copper wire cable
* For copper wire only

Ulasan Produk

Tidak ada ulasan