SK11 C clamp deep jaw type

Sebelum PPN:
Rp159.900
Spesifikasi
Jaw Depth (mm)145
Maximum Jaw Opening (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a deep type clamp.
It is a deep chin type.
Temporary fixing for woodworking work, etc.
*Please do not use it as a hanging tool.
*Please do not use it for any purpose other than its original purpose.
*Please check that there are no loose parts or abnormalities during use.
Feature
=Specification&"
"&Chin pocket depth (mm): 145

Ulasan Produk

Tidak ada ulasan