MARVEL Bit for removing broken screws JNB series

Sebelum PPN:
Rp679.900
Spesifikasi
AS ONE Part Number67-0418-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For removing stripped screws!
Use a power screwdriver to remove the stripped screw!
Easily remove stripped Phillips head screws. Stainless steel screws can be removed using the included oil for stainless steel processing. Tip drill and screw part are replaceable (No.3 has one-piece screw part).
Feature
=Specification&"
"&*Size: [M3.5-5] Total length 65 x width 6.35 mm [M6-8] Total length 64.5 x width 6.35 mm *Weight: [M3.5-5] 12.7 g [M6-8] 12.3 g *Material: [Body bit " Screw parts] Special alloy steel [Drill parts] HSS (high speed steel)

Ulasan Produk

Tidak ada ulasan