Sebelum PPN:
Rp659.900
Spesifikasi
Clamping Width (mm)50
Jaw Opening (mm)55
Main applicationHobby / craft / engraving work
Mass (kg)2.5
Material (Main Unit)Control concentration: Working environment evaluation standard (Ministry of Labor Notification No. 79)
Mouth Depth (mm)30
Tip Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of cast iron and heavy, it has excellent stability.
Equipped with a 360 degree rotating table for detailed work.
It comes with an anvil and can be used for small work.
Hobbies, crafts, metal engraving, etc.
*Please securely fix it to a workbench, table, etc.
*Do not hit the handle or main body with a hammer, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait