PB SWISS TOOLS Ball long rainbow wrench with cardboard

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number68-0852-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PB Rainbow Wrenches are color-coded to allow you to easily identify the dimensions of the wrench. Special powder coating makes them rust-resistant. The edges are lightly rounded, making it easy to insert the wrench into the screw hole. The wrench is marked with a 5-digit production number, which can be used to trace the manufacturing process back to the raw material stage. The hardness is very high at HRC59, and it is also made to be strong, so it has excellent abrasion resistance, durability, and can apply high torque. The precisely manufactured ball point allows you to turn screws at an angle (up to an angle of 30°). Comes with a holder. Comes in a CN pack. Long rainbow wrench with ball: 212ZL-1/20WH, 1/16SB, 5/64BL, 3/32LI, 7/64PU, 1/8RR, 9/64RE, 5/32OR, 3/16YE, 7/32SY, 1/4YG, 5/16GR *The ball part cannot be tightened.
Feature
=Specification&"
"&Weight (g): 330

Ulasan Produk

Tidak ada ulasan