SK11 Ball G driver thin shaft

Sebelum PPN:
Rp82.900
Spesifikasi
Set ContentsSingle item
Shaft Length (mm)100
Tip ShapePlus
Tip SizeNo.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small ball grip driver with excellent work efficiency.
Because the grip size is one size smaller than the standard type, the rotation angle that can be tightened with one rotation movement is large, resulting in excellent work efficiency.
The shaft is thinner (5.5 mm in diameter) than the conventional model (6.4 mm in diameter), making it easier to see the threads.
A thin shaft type ideal for tightening in narrow spaces.
For tightening and loosening screws in electrical work, equipment work, etc.

Ulasan Produk

Tidak ada ulasan