FUJI INDUSTRIAL TECHNIQUE Baby Grinder

Sebelum PPN:
Rp5.099.900 - Rp5.299.900
Spesifikasi
Air Intake1/4Rc
Collet Size (mm)6
Exhaust TypeSide
Rotation Speed at No-load (rpm)24000
Wheel Thickness (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High output, excellent durability, easy to work.
A high-output and durable baby grinder suitable for detailed work.
Output is 30% higher than conventional products. Easy to replace the whetstone,
Uses a highly durable collet, making it ideal for grinding in various metal processes.

Ulasan Produk

Tidak ada ulasan