FUJI INDUSTRIAL TECHNIQUE Angle Sander

Sebelum PPN:
Rp12.999.900
Spesifikasi
Mass (kg)1.9
Output Power (W)870
Rotation Speed at No-load (rpm)7000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-power motor improves the efficiency of grinding, surface finishing, and cutting.
The newly miniaturized head design makes it possible to process in a narrower space than before.
Optimized various removal operations such as welding bead removal and chamfering.

Ulasan Produk

Tidak ada ulasan