BOSCH Angle Grinder 100mm (Mesin Gerinda Tangan)

Kondisi Barang:
Sebelum PPN:
Rp2.499.900 - Rp3.199.900
Spesifikasi
Cable Length (m)2.5
Height (mm)75
Power Input (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety first Bosch disc grinder series. It is both easy to use and extremely durable.
An easy-to-grip ergonomic grip. Small diameter body, anti-slip dimple processing.
2 Motion lock switch (conforms to international standards): A safety design that prevents it from turning on unexpectedly and at the same time makes it easy to turn it off in the unlikely event.
New protective cover with fall prevention: Even if the grindstone or work piece is damaged during work, the position of the protective cover will not be significantly displaced, and the safety of the operator will be protected.
Side handle standard equipment.
Easy cutting work with 4-direction head.
Cut-off carbon brush: Prevents the commutator from being damaged when the brush wears.
Double insulation structure: Can be used without grounding.
Polishing / grinding of various metals, rust removal, cutting / grooving of tiles / concrete, etc.
* When using a cutting wheel, a protective cover for the cutting wheel that covers more than half of the wheel is always required.

Ulasan Produk

Tidak ada ulasan