SK11 aluminum mini clipper

Sebelum PPN:
Rp319.900 - Rp329.900
Spesifikasi
Cutting Capacity (mm)(Mild steel wire) 4 . (Hard steel wire) 2
Size (mm)About 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An aluminum handle mini clipper with excellent durability and sharp cutting ability.
The design can be unified as the Spider series.
Cutting force is reduced by 35% to achieve light cutting, making it a professional specification that reduces fatigue even during continuous work.
The hard grip handle is shaped to fit your hand and is made of 2mm thick aluminum alloy, making it lightweight and strong.
There are two holes for attaching a fall prevention cord.
The blade is made of carefully selected JIS/SK85 steel, providing excellent durability and sharp cutting ability.
Cutting mild steel wire rods and round bars.

Ulasan Produk

Tidak ada ulasan