SK11 Air Tucker T425

Sebelum PPN:
Rp2.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)239x61x188
Mass (g)1230
Material (Main Unit)Die-cast
Number of Loading Staples100 pieces
Set ContentsMain body, sample nail, safety glass, nailer oil, case, instruction manual
Staple Leg Length (mm)10~25
Suitable Air Pressure (MPa)0.5~0.8
Suitable Lubricant OilTurbine oil ISO VG32
Suitable Staple4J staple
Thickness (mm)(Steel wire) 0.6 x 1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air tacker with a sturdy die-cast body.
It comes with a safety device that will not fire unless the tip hits a component.
Comes with a belt hook for easy carrying.
Fixing wood, pasting plasterboard, etc.
*Please read the instruction manual carefully before use. *Please fully understand the contents of the instruction manual and use it correctly and safely. *This product cannot be used alone. *Please purchase the air hose, air fitting, and air compressor separately.

Ulasan Produk

Tidak ada ulasan