SK11 Air pin nailer P45

Sebelum PPN:
Rp4.699.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)215x51x215
Length, Bottom Part (mm)12~45
Loading Number100 pieces
Mass (g)1000
Material (Main Unit)Die-cast
NailPin nail
Set ContentsMain body, sample nail, safety glass, nailer oil, case, 5 protect cases, 2 safety units, instruction manual
Suitable Air Pressure (MPa)0.45~0.7
Suitable Lubricant OilTurbine oil ISO VG32
Thickness (mm)(Steel wire) 0.6 x 0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air pin nailer with a sturdy die-cast body.
Comes with a depth adjustment dial that allows you to change the nail driving depth.
Equipped with a blank firing prevention function.
It comes with a safety device that will not fire unless the tip hits a component.
Comes with a belt hook for easy carrying.
Fixing wood, pasting plasterboard, etc.
*Please read the instruction manual carefully before use. *Please fully understand the contents of the instruction manual and use it correctly and safely. *This product cannot be used alone. *Please purchase the air hose, air fitting, and air compressor separately.

Ulasan Produk

Tidak ada ulasan