SK11 Air nailer N50

Sebelum PPN:
Rp8.299.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)295x112x265
Length, Bottom Part (mm)(Wire connection) 30-50, (Plastic sheet connection) 25-50
Loading Number200/400
Mass (g)1630
Material (Main Unit)Die-cast
NailWire connecting nails / Plastic sheet connecting nails
Set ContentsMain body, safety glass, nailer oil, case, 3 protect cases, 4mm hexagon wrench, instruction manual
Suitable Air Pressure (MPa)0.5~0.8
Suitable Lubricant OilTurbine oil ISO VG32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an air nailer with a sturdy die-cast body.
Durable die-cast body.
It comes with a safety device that will not fire unless the tip hits a component.
Comes with a depth adjustment dial that allows you to change the nail driving depth.
Comes with a belt hook for easy carrying.
Nailing work into wood.
*Please read the instruction manual carefully before use. *Please fully understand the contents of the instruction manual and use it correctly and safely. *This product cannot be used alone. *Please purchase the air hose, air fitting, and air compressor separately.

Ulasan Produk

Tidak ada ulasan