SK11 Air impact wrench (Kunci Sok Angin)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Air Consumption (L/minute)780(0.78m3/min)
Air IntakeRc1 / 4 (PT1 / 4 female thread)
Operating Pressure (MPa)0.6
Practical Torque Range (N m)150~250
Rotation Speed at No-load (rpm)7100
Set ContentsMain body, impact socket (17, 19, 21 mm), one-touch plug for air (R1 / 4 male screw), air tool oil, sealing tape, case
Socket Insertion Angle (mm)Anvil 12.7 square (1 / 2sq)
Torque Range (N m)260~350
Type of HammerSingle hammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rear forward/reverse lever makes it easy to tighten or loosen.
You can work quickly with the strong force of maximum torque of 350N.m.
With the downward air exhaust port, air exhaust does not get in the way of work.
The 4-stage flow regulator is rotary and can be changed smoothly.
Tightening and loosening of bolts and nuts.
*Do not use an air hose that is scratched or may be damaged.
*Please wear safety glasses, dust mask, ear plugs, etc. while working.
*In order to maintain air tools in good condition, be sure to lubricate them before, during, and after use.

Ulasan Produk

Tidak ada ulasan