SK11 air impact driver kit

Sebelum PPN:
Rp4.599.900
Spesifikasi
Air Consumption (L/minute)70.8
Air IntakeRC1 / 4 (PT1 / 4 female thread)
Main Unit TypePistol type
Operating Pressure (MPa)0.6
Overall Length (mm)180
Rotation Speed at No-load (rpm)10000
Set ContentsMain body, 1/4 coupler, regulator, sealing tape, oil, bit set 10pcs, case
Tightening Torque (N m)40
Type of Terminal FittingBit sleeve method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The impact type has fast tightening speed and has excellent workability.
Ideal for tightening long screws, etc.
Twin hammers allow for stable tightening.
Tightening and loosening of screws, bolts, nuts, etc.
*Continuous work requires a compressor of 1.5kW or higher.
*Do not use an air hose that is scratched or may be damaged.
*Please wear safety glasses, dust mask, ear plugs, etc. while working.
*In order to maintain air tools in good condition, be sure to lubricate them before, during, and after use.

Ulasan Produk

Tidak ada ulasan