SK11 Air hammer PRO

Sebelum PPN:
Rp2.899.900
Spesifikasi
Air Consumption (L/minute)340
Air IntakeRC1/4
Dimensions, Width W x Depth D x Height H (mm)170x50x175
Mass (kg)1.7
Operating Pressure (MPa)0.6
Set ContentsMain body, spring retainer, quick retainer, 5 chisels, sealing tape, one-touch plug R1 / 4, oil, case

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A professional air hammer kit that includes 5 types of chisels. This is a high power type of small hammer. With a quick retainer, chisel can be replaced with one touch. Ideal for chiseling concrete, mortar, and stone. By replacing the chisel at the tip, it is also possible to cut bolts and steel plates.
Chiseling work on concrete, mortar, etc., cutting work on metal, etc.
*Continuous work requires a compressor of 1.5kW or higher.
Feature
=Specification&"
"&Chisel contents: 2 point chisel, 2 flat chisel, 1 metal sheet chisel

Ulasan Produk

Tidak ada ulasan