SK11 Air finishing nailer F35

Sebelum PPN:
Rp3.699.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)263x65x219
Length, Bottom Part (mm)12~35
Loading Number100 pieces
Mass (g)1150
Material (Main Unit)Die-cast
NailFinishing nail
Set ContentsMain body, sample nail, safety glass, nailer oil, case, 3 protect cases, instruction manual
Suitable Air Pressure (MPa)0.4~0.8
Suitable Lubricant OilTurbine oil ISO VG32
Thickness (mm)(Steel wire) 1.05 x 1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an air finishing nailer with a sturdy die-cast body.
Can be opened with one touch when a nail is jammed.
Comes with a depth adjustment dial that allows you to change the nail driving depth.
It comes with a safety device that will not fire unless the tip hits a component.
Comes with a belt hook for easy carrying.
Installation of interior finishing materials, decorative plywood, furniture assembly, etc.
*Please read the instruction manual carefully before use. *Please fully understand the contents of the instruction manual and use it correctly and safely. *This product cannot be used alone. *Please purchase the air hose, air fitting, and air compressor separately.

Ulasan Produk

Tidak ada ulasan