PB SWISS TOOLS 8820DN-3-155 Swiss Grip Penetrating Chisel Driver

Sebelum PPN:
Rp549.900
Spesifikasi
Overall Length (mm)275
Set ContentsSingle item
Shaft Length (mm)155
Shaft penetrationYes
Tip Size10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PB chisel 820-3 with outstanding strength and a penetration type Swiss grip are combined. It is a tough blade with a hitting surface that is easy to grip and can hit accurately.

Ulasan Produk

Tidak ada ulasan