PB SWISS TOOLS Screwdriver Swiss Grip 8560.SUGY Set 6 Pieces (Obeng)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Mass (g)374

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile standard tool for installation and maintenance work, factory, home and on the go. Optimum fit for screws due to precision and exact fitting cutting edge. The hardness of the surface material is close to that of a human hand, and the characteristics of conventional PB handles are further enhanced. Color symbol marks for each tip shape type and size are displayed on the back of the handle, so you can quickly identify the suitable screwdriver for your work. The 2-in-1 roll-up case unfolds to hang vertically or horizontally and can be rolled up compactly for transport. The 6 tools are arranged in an easy-to-see manner, so you can see what you need at a glance. The case is made of durable polyester and has a vinyl surface for easy cleaning.

Ulasan Produk

Tidak ada ulasan